
Fixed Position Box Mounting Brackets, 9-Cable Supports
Item #: 1179081
Cat #: 3PRAC
UPC: 050169970065
to view pricing and more.
RAC 3PRAC 16" 3 BOX SUPPORT W
Overview
RAC 3PRAC 16" 3 BOX SUPPORT W
Also known as: 050169970065, 3PRAC
Features & Benefits
- Face mount stud bracket allows bracket/box to directly mount to any type of stud - metal (open or closed sides) or wood
- Supports up to 3 square boxes and mudrings
- Integrated top cable support manages cables entering assembly per current NEC requirements
- Easy to use, integrated locking tabs hold cable securely in place - simply snap cable in, no additional hardware required
- 9 built-in cable holders - accepts cable ranges 12-2 MC to 10-4 MC
- Stud bracket features centering hole for easy locating of bracket to correct height from center of device to floor
- Unique box locking tab secures box to bracket for transporting to job site. Tab design allows mudring to be removed from box without disengaging from
- Built-in, flip-out far side supports will accommodate either 2-1/2 in., 3-1/2 in., or 3-5/8 in. stud depths. For 5-1/2 in. or 6 in., simply break out included far extensions and add to flip-out support with screw
- N/A
Specifications
No Specifications Available