Fixed Position Box Mounting Brackets, 12-Cable Supports

Item #: 1179082

Cat #: 4PRAC

UPC: 050169970072

to view pricing and more.
RAC 4PRAC 24" 4 BOX SUPPORT W

Overview

RAC 4PRAC 24" 4 BOX SUPPORT W
Also known as: 050169970072, 4PRAC

Features & Benefits

  • Face mount stud bracket allows bracket/box to directly mount to any type of stud - metal (open or closed sides) or wood
  • Supports up to 4 square boxes and mudrings
  • Integrated top cable support manages cables entering assembly per current NEC requirements
  • Easy to use, integrated locking tabs hold cable securely in place - simply snap cable in, no additional hardware required
  • 12 built-in cable holders - accepts cable ranges 12-2 MC to 10-4 MC
  • Stud bracket features centering hole for easy locating of bracket to correct height from center of device to floor
  • Unique box locking tab secures box to bracket for transporting to job site. Tab design allows mudring to be removed from box without disengaging from
  • Built-in, flip-out far side supports will accommodate either 2-1/2 in., 3-1/2 in., or 3-5/8 in. stud depths. For 5-1/2 in. or 6 in., simply break out included far extensions and add to flip-out support with screw
  • N/A

Specifications

No Specifications Available