QLine I Enclosure Type 4X Clear Cover 400 x 200 x 187mm, ABS

Item #: 1179169

Cat #: Q402018ABICC

UPC: 783510183295

to view pricing and more.
QLine I polycarbonate/ABS larger sized enclosures ideal in corrosive environments protecting controls. This QLine I Enclosure Clear Cover Type 4X, Q402018ABICC item measures 400x200x180mm with a material of ABS.

Overview

QLine I polycarbonate/ABS larger sized enclosures ideal in corrosive environments protecting controls. This QLine I Enclosure Clear Cover Type 4X, Q402018ABICC item measures 400x200x180mm with a material of ABS.

The largest-sized QLINE enclosure, QLINE I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510183295, Q402018ABICC

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: ABS
Height: 10.100 in
Width: 15.750 in
Depth: 7.090 in
Finish: Smooth Gloss
IP/NEMA Rating: IP66, NEMA 4X
Material: ABS
Width: 15.750 in
Finish: Smooth Gloss
Color: Light Gray
Height: 10.100 in
Depth: 7.090 in