Starter, IEC Combination, MPCB, 25-32A, 24VDC Coil, Open

Item #: 1179213

Cat #: 103S-EWEJ3-FC32C

UPC: 885630515236

to view pricing and more.
Documents & Guides
Starter, IEC Combination, 25 - 32 Amp, 24 Volt DC Electronic Coil, Open, F Frame, Motor Protection Circuit Breaker, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Overview

Starter, IEC Combination, 25 - 32 Amp, 24 Volt DC Electronic Coil, Open, F Frame, Motor Protection Circuit Breaker, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Also known as: 885630515236, 103S-EWEJ3-FC32C

Specifications

Volts DC Control: 24
Poles: 3
Type: IEC Combo, Starter
Mounting: Surface
Size: F Frame
Amps Range: 25 - 32
Volts DC Control: 24
Type: IEC Combo, Starter
Size: F Frame
Poles: 3
Mounting: Surface
Amps Range: 25 - 32