4' 14W T8 LED Lamp, 50K

Item #: 1179231

Cat #: S9916

UPC: 045923099168

to view pricing and more.
Documents & Guides
14 Watt T8 LED, 48 inch, 1800 Lumen, 5000K, 82CRI, Medium Bi-Pin Base, 120-277 Volt, 50000 Average Rated Hours, Non-Dimmable

Overview

14 Watt T8 LED, 48 inch, 1800 Lumen, 5000K, 82CRI, Medium Bi-Pin Base, 120-277 Volt, 50000 Average Rated Hours, Non-Dimmable
Also known as: 045923099168, S9916

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Color Rendering Index (CRI): 82
Wattage: 14
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277