This product has been discontinued.
25
more

15 Amp, 125 Volt, Decorator NEMA 5-15R, Snow White
Item #: 117934
Cat #: SCR-15-GFTR-SW
UPC: 027557630221
to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decorator Duplex Receptacle, Straight Blade, Residential Grade - Snow White Satin.
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decorator Duplex Receptacle, Straight Blade, Residential Grade - Snow White Satin.
Also known as: 027557630221, SCR-15-GFTR-SW
Specifications
| Type: | Grounding, Receptacle, Residential Grade, Decorator |
| Color: | Snow |
| Volts AC: | 120 |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Type: | Grounding, Receptacle, Residential Grade, Decorator |
| Volts AC: | 120 |
| NEMA Configuration: | 5-15R |
| Color: | Snow |
| Amps: | 15 |