LED Wallpack, 80 Watt, 9800 Lumen, 5000K, 120-277V

Item #: 1179383

Cat #: WMG-4C-50K-U

UPC: 031293095770

to view pricing and more.
Documents & Guides
LED Wallpack, 80 Watt, 9800 Lumen, 5000K, 70 CRI, 120-277 Volt, Bronze Finish, Tempered Glass Lens, UL Listed for Wet Location

Overview

LED Wallpack, 80 Watt, 9800 Lumen, 5000K, 70 CRI, 120-277 Volt, Bronze Finish, Tempered Glass Lens, UL Listed for Wet Location
Also known as: 031293095770, WMG-4C-50K-U

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Lumens: 9800
Wattage: 80
Color: Bronze
Light Technology: LED
Dimmable: Yes
Type: Wallpack
Volts AC: 120, 277
Wattage: 80
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 9800
Color: Bronze
Dimmable: Yes