LUT EC5T832GUNV317L ECOSYSTEM BALLA

Item #: 1179430
Cat #: EC5T832GUNV317L
UPC: 027557611695
Sign In or Register to view pricing and more.
Documents & Guides
LUTRON EC5T832GUNV317L

Overview

LUTRON EC5T832GUNV317L
EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear andU-Bent 3 lamps, ballast factor of 1.17, with leads, G-can 32W/120/277V
Also known as: 027557611695, EC5T832GUNV317L

Specifications

Wattage: 32
Type: Programmed Start, Rapid Start, Electronic
Shape: T8 (Tubular)
Color: White
Volts AC Range: 208, 240, 120
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 32
Shape: T8 (Tubular)
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent
Type: Programmed Start, Rapid Start, Electronic
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)