SLK 2 Pole Breakaway, Crimp, Non-Fused (Neutral), 2 Wire Line Side, 2 Wire Load Side

Item #: 1179471

Cat #: 30-C2626N

UPC: 783250742967

to view pricing and more.
Documents & Guides
SLK 2 Pole Breakaway, Crimp, Non-Fused (Neutral), 2 Wire Line Side 10 - 14 AWG, 2 Wire Load Side 10 - 14 AWG, Thermoplastic, Orange

Overview

SLK 2 Pole Breakaway, Crimp, Non-Fused (Neutral), 2 Wire Line Side 10 - 14 AWG, 2 Wire Load Side 10 - 14 AWG, Thermoplastic, Orange

Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.

Also known as: 783250742967, 30-C2626N

Features & Benefits

  • Listed for submersible installations per UL486D, not intended for continuous submersion
  • Bright orange for ease of visibility
  • On Breakaway versions, fuse stays in de-energized load side when disconnected
  • Breakaway or non-breakaway
  • One or two wires on line or load side
  • In-Line or Y-Tap versions available
  • Crimp or set screw wire termination
  • Dual (hot/hot) and Paired (hot/neutral) configurations available
  • Rated for copper and aluminum
  • Neutral (i.e., non-fused) versions include dummy fuse

Specifications

Color: Orange
Volts AC: 600
Standards: California Proposition 65
Material: Thermoplastic Elastomer (TPE)
Allowable Gauge Range: 14 - 10
Color: Orange
Standards: California Proposition 65
Allowable Gauge Range: 14 - 10
Volts AC: 600
Material: Thermoplastic Elastomer (TPE)