Copper Patch Cord, Cat 6A, Black S/FTP C

Item #: 1179565

Cat #: STP6X4BL

UPC: 074983011537

to view pricing and more.
Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Black, 4 ft.

Overview

Category 6A, 10 Gb/s S/FTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Black, 4 ft.
Also known as: 074983011537, STP6X4BL

Specifications

Material: Copper
Color: Black
Length: 4 ft
Material: Copper
Length: 4 ft
Color: Black