N1 FLAT LID WIREWAY

Item #: 117963

Cat #: 4460GGFL

UPC: 761515120187

to view pricing and more.
Documents & Guides
UNT 4460GGFL N1 FLAT LID WIREWAY

Overview

UNT 4460GGFL N1 FLAT LID WIREWAY
Also known as: 761515120187, 4460GGFL

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
Length: 60 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain