
Sectional Wallplate, Duplex, End Section, Nylon, Ivory
Item #: 11797
Cat #: PSE8-I
UPC: 078477839256
to view pricing and more.
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Sectional, Device Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.
Overview
1-Gang, Duplex Device Receptacle Wallplate, Sectional, Device Mount, End Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.
1-Gang Duplex Device Receptacle Wallplate, Sectional, Thermoplastic Nylon, Device Mount, End Panel, Ivory
Also known as: 078477839256, PSE8-I
Specifications
| Mounting: | Device |
| Material: | Thermoplastic, Nylon |
| Gangs: | 1 |
| Color: | Ivory |
| Type: | Duplex, Sectional |
| Mounting: | Device |
| Gangs: | 1 |
| Type: | Duplex, Sectional |
| Material: | Thermoplastic, Nylon |
| Color: | Ivory |