2X4 FLATMAX EDGE LIT 5000K 0-10V LED P

Item #: 1179746

Cat #: MLFP24EP4050

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
2X4 FLATMAX EDGE LIT 5000K 0-10V LED PANEL

Overview

2X4 FLATMAX EDGE LIT 5000K 0-10V LED PANEL
Also known as: MLFP24EP4050

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Dimmable: Yes
Width: 24 in, 2 ft
Light Technology: LED