12W CFL Retrofit LED Lamp, 40K

Item #: 1179819

Cat #: LPLT12D/840/H-89

UPC: 751338016590

to view pricing and more.
Documents & Guides
LED PL Horizontal Retrofit Lamp, 12 Watt, 1000 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimmable, G24-q Base, 140° Beam Angle, Electronic Ballast Compatible, UL Type A, Replacement for 26W, 32W G24-q CFL Lamps, 1 per SKU, 10 per Carton, Product Code 70733

Overview

LED PL Horizontal Retrofit Lamp, 12 Watt, 1000 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimmable, G24-q Base, 140° Beam Angle, Electronic Ballast Compatible, UL Type A, Replacement for 26W, 32W G24-q CFL Lamps, 1 per SKU, 10 per Carton, Product Code 70733

LED plug-in style replacement lamps for CFL downlights are simple plug and play retrofits offering up to 50% energy savings and 5X longer life expectancy than inefficient pin based CFL lamps.

Also known as: 751338016590, LPLT12D/840/H-89

Features & Benefits

  • Dual mode, works with or without ballast
  • Electronic ballast compatible - no need to bypass ballast, UL Type A
  • Over 50% energy savings over CFL
  • 50,000 Average Rated Lif

Specifications

Lumens: 1000
Color Temperature: 4000 (Cool White)
Wattage: 12
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Lumens: 1000
Wattage: 12
Light Technology: LED
Base: 4-Pin (G24q)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Compatible (Type A)