Wireway, Type 1, Screw Cover, 4" x 4" x 48", Steel, Galvanized, Flat Lid

Item #: 117986

Cat #: 4448GGFL

UPC: 761515120163

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 4" x 4" x 48", Steel, No Knockouts, Galvanized.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 4" x 4" x 48", Steel, No Knockouts, Galvanized.
Also known as: 761515120163, 4448GGFL

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Length: 48 in