
Deep Strut, Metal, 14 Gauge, 1-5/8" x 1-5/8" x , 20', Slotted
Item #: 117995
Cat #: PS-210-EH-20-PG
UPC: 702316515376
to view pricing and more.
Documents & Guides
Deep Strut, Metal, 14 Gauge, 1-5/8 x 1-5/8 Inch, 20 Foot, Slotted
Overview
Deep Strut, Metal, 14 Gauge, 1-5/8 x 1-5/8 Inch, 20 Foot, Slotted
14 Gauge Slotted Strut Channel PS 210 EH is the original metal framing strut channel and has been used in countless applications. Commonly known as 14 Gauge Standard or Deep Slotted Channel, it is the global standard for strut metal framing. This channel is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.
Also known as: 702316515376, PS-210-EH-20-PG
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |