2-Light Post Plastic Fixtrure, Prismatic Acrylic Shade

Item #: 118009
Cat #: P5493-31
UPC: 785247549320
Sign In or Register to view pricing and more.
Two-Light Post Top Plastic Fixtrure, Prismatic Acrylic Shade, Height: 12-21/32", for single replacement lens see PRO057413

Overview

Two-Light Post Top Plastic Fixtrure, Prismatic Acrylic Shade, Height: 12-21/32", for single replacement lens see PRO057413
Also known as: 785247549320, P5493-31

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Mounting: Post
Color: Black
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Mounting: Post
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)