AIR COOLED 755 AC PACKAGED DRIVE

Item #: 1180128

Cat #: 20G1F3D1K0LNDNNNNN

UPC: 889508567419

to view pricing and more.
Documents & Guides
PowerFlex 755T Drives, Air Cooled, Regenerative & Low Harmonic Drive (PowerFlex 755TR), Type 1/IP21, Floor Mount, LD - 1000HP (1135A), ND - 900HP (1045A), HD - 750HP (960A), 480 VAC, 3 PH, Frame 9, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control

Overview

PowerFlex 755T Drives, Air Cooled, Regenerative & Low Harmonic Drive (PowerFlex 755TR), Type 1/IP21, Floor Mount, LD - 1000HP (1135A), ND - 900HP (1045A), HD - 750HP (960A), 480 VAC, 3 PH, Frame 9, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control
Also known as: 889508567419, 20G1F3D1K0LNDNNNNN

Specifications

Type: AC Drive
Type: AC Drive