AIR COOLED 755 AC PACKAGED DRIVE

Item #: 1180136

Cat #: 20G1F3C1K2LNDNNNNN

UPC: 889508567495

to view pricing and more.
Documents & Guides
PowerFlex 755T Drives, Air Cooled, Regenerative & Low Harmonic Drive (PowerFlex 755TR), Type 1/IP21, Floor Mount, LD - 800kW (1465A), ND - 710kW (1175A), HD - 560kW (1090A), 400 VAC, 3 PH, Frame 9, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control

Overview

PowerFlex 755T Drives, Air Cooled, Regenerative & Low Harmonic Drive (PowerFlex 755TR), Type 1/IP21, Floor Mount, LD - 800kW (1465A), ND - 710kW (1175A), HD - 560kW (1090A), 400 VAC, 3 PH, Frame 9, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control
Also known as: 889508567495, 20G1F3C1K2LNDNNNNN

Specifications

Type: AC Drive
Type: AC Drive