AIR COOLED 755 AC PACKAGED DRIVE

Item #: 1180223

Cat #: 20G1F3C1K1LNDNNNNN

UPC: 889508567501

to view pricing and more.
Documents & Guides
PowerFlex 755T Drives, Air Cooled, Regenerative & Low Harmonic Drive (PowerFlex 755TR), Type 1/IP21, Floor Mount, LD - 710kW (1182A), ND - 630kW (1112A), HD - 500kW (1040A), 400 VAC, 3 PH, Frame 9, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control

Overview

PowerFlex 755T Drives, Air Cooled, Regenerative & Low Harmonic Drive (PowerFlex 755TR), Type 1/IP21, Floor Mount, LD - 710kW (1182A), ND - 630kW (1112A), HD - 500kW (1040A), 400 VAC, 3 PH, Frame 9, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control
Also known as: 889508567501, 20G1F3C1K1LNDNNNNN

Specifications

Type: AC Drive
Type: AC Drive