AC Drive, PowerFlex 755T, 480VAC, 3PH, 430A, 300/350HP, Frame 7

Item #: 1180274

Cat #: 20G1G4D430LNDNNNNN

UPC: 889508637167

to view pricing and more.
AC Drive, PowerFlex 755T, 480 Volt AC, 3-Phase, 430 Amp, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, Frame 7

Overview

AC Drive, PowerFlex 755T, 480 Volt AC, 3-Phase, 430 Amp, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, Frame 7
Also known as: 889508637167, 20G1G4D430LNDNNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Size: 7
Horsepower: 300, 350
Amps: 460
Phase: 3
Volts AC: 480
Horsepower: 300, 350
Type: AC Drive
Size: 7
Amps: 460