This product may not be available in all locations.

PowerFlex 755, AC Drive, 617A, 480VAC, 400-600HP, Type 12/IP54, 800mm MCC Style
Item #: 1180297
Cat #: 20G1AJD617JN0NNNNN
UPC: 889508701721
to view pricing and more.
Documents & Guides
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Type 12, IP54 800 mm Deep MCC Style, 617 Amps, 600 Horse Power Light Duty, 500 Horse Power Normal Duty, 400 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM jumper installed (Preferred), None, Blank (No HIM)
Overview
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Type 12, IP54 800 mm Deep MCC Style, 617 Amps, 600 Horse Power Light Duty, 500 Horse Power Normal Duty, 400 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM jumper installed (Preferred), None, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 889508701721, 20G1AJD617JN0NNNNN
Specifications
| Horsepower: | 600, 400, 500 |
| Type: | AC Drive |
| Depth: | 800 mm |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Amps: | 617 |
| Size: | Frame 8 |
| Horsepower: | 600, 400, 500 |
| Depth: | 800 mm |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Size: | Frame 8 |
| Type: | AC Drive |
| Volts AC: | 480 |
| Amps: | 617 |