Drive, AC, 480VAC, 3PH, 302A, 250HP Normal/200HP Heavy Duty

Item #: 1180330

Cat #: 20F1AGD302JN0NNNNN

UPC: 889508725185

to view pricing and more.
AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 302 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, None, Blank (No HIM)

Overview

AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 302 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, None, Blank (No HIM)

Our PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 889508725185, 20F1AGD302JN0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Amps: 302
Size: 7
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 200, 250
Phase: 3
Volts AC: 480
Size: 7
Horsepower: 200, 250
Type: AC Drive
Amps: 302
IP/NEMA Rating: IP54, NEMA 12