This product may not be available in all locations.

PowerFlex Air Cooled 755 AC Drive, 617A, IP20/NEMA 1, 480VAC, Frame 8
Item #: 1180333
Cat #: 20G1ABD617JN2NNNNN
UPC: 889508726403
to view pricing and more.
Documents & Guides
PowerFlex 755 AC Drive, With Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input With Precharge, No DC Terminals, Type 1, IP20 600 mm Deep MCC Style, 617 Amp, 600 Horse Power Light Duty, 500 Horse Power Normal Duty, 400 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed (Preferred), None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Overview
PowerFlex 755 AC Drive, With Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input With Precharge, No DC Terminals, Type 1, IP20 600 mm Deep MCC Style, 617 Amp, 600 Horse Power Light Duty, 500 Horse Power Normal Duty, 400 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Installed (Preferred), None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability
Also known as: 889508726403, 20G1ABD617JN2NNNNN
Specifications
| Horsepower: | 600, 400, 500 |
| Phase: | 3 |
| Type: | AC Drive |
| Volts AC: | 480 |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Amps: | 617 |
| Size: | Frame 8 |
| Horsepower: | 600, 400, 500 |
| Type: | AC Drive |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Size: | Frame 8 |
| Phase: | 3 |
| Volts AC: | 480 |
| Amps: | 617 |