PowerFlex 755 AC Drive, with Embedded Ethernet/IP,302A, 200/250HP, 480VAC, 3PH

Item #: 1180334

Cat #: 20G1AGD302JN0NNNNN

UPC: 889508726458

to view pricing and more.
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 302 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed (Preferred),No HIM

Overview

PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 302 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed (Preferred),No HIM

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 889508726458, 20G1AGD302JN0NNNNN

Specifications

Type: AC Drive, Air Cooled
Volts AC: 480
Amps: 302
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 200, 250
Size: Frame 7
Type: AC Drive, Air Cooled
Amps: 302
Horsepower: 200, 250
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Size: Frame 7