MOLDED CASE CIRCUIT BRKR 600Y/347V 40A

Item #: 1180366
Cat #: BDL26040
UPC:
Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 40A
Also known as: BDL26040

Specifications

Volts DC: 250
Poles: 2
Amps: 40
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating AC: 14 kA
Interrupt Rating DC: 10kA
Volts DC: 250
Amps: 40
Family / Style: PowerPact
Interrupt Rating AC: 14 kA
Poles: 2
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)