AIR COOLED 755 AC PACKAGED DRIVE

Item #: 1180379

Cat #: 20G1F3C367LNDNNNNN

UPC: 889508566870

to view pricing and more.
Documents & Guides
PowerFlex 755T Drives, Air Cooled, Regenerative & Low Harmonic Drive (PowerFlex 755TR), Type 1/IP21, Floor Mount, LD - 250kW (460A), ND - 200kW (367A), HD - 160kW (302A), 400 VAC, 3 PH, Frame 8, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control

Overview

PowerFlex 755T Drives, Air Cooled, Regenerative & Low Harmonic Drive (PowerFlex 755TR), Type 1/IP21, Floor Mount, LD - 250kW (460A), ND - 200kW (367A), HD - 160kW (302A), 400 VAC, 3 PH, Frame 8, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control
Also known as: 889508566870, 20G1F3C367LNDNNNNN

Specifications

Type: AC Drive
Type: AC Drive