This product has been discontinued.
This product may not be available in all locations.

Air Cooled 755 AC Packaged Drive
Item #: 1180395
Cat #: 20G1G3D800JNDNNNNN-P15
UPC: 889508568126
to view pricing and more.
Documents & Guides
ALB 20G1G3D800JNDNNNNN-P15 AI
Overview
ALB 20G1G3D800JNDNNNNN-P15 AI
Also known as: 889508568126, 20G1G3D800JNDNNNNN-P15
Specifications
| Horsepower: | 600, 700, 800 |
| Phase: | 3 |
| Volts AC: | 480 |
| Size: | 9 |
| IP/NEMA Rating: | NEMA 1, IP21 |
| Mounting: | Floor |
| Amps Range: | 740 - 800 - 960 |
| Horsepower: | 600, 700, 800 |
| Volts AC: | 480 |
| IP/NEMA Rating: | NEMA 1, IP21 |
| Amps Range: | 740 - 800 - 960 |
| Phase: | 3 |
| Size: | 9 |
| Mounting: | Floor |