
Elbow 22.50-Degree Feed-Through, 4.00x4.00, Gray, Steel
Item #: 11805
Cat #: F44WE225
UPC: 783510157500
Sign In or Register to view pricing and more.
Documents & Guides
Feed-Through Elbows for connecting wireway at 22.50-deg turns in industrial applications. This 22.50-Degree Elbow Feed-Through, F44WE225 item measures 4.00x4.00 inches with a material of Steel colored Gray.
Overview
Feed-Through Elbows for connecting wireway at 22.50-deg turns in industrial applications. This 22.50-Degree Elbow Feed-Through, F44WE225 item measures 4.00x4.00 inches with a material of Steel colored Gray.
Feed-Through 22.50-Degree Elbows are used for continuous runs with 22.50-degree turns. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510157500, F44WE225
Features & Benefits
- Feed-Through 22.50-Degree Elbows are used for continuous runs with 22.50-degree turns
- Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications
Specifications
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Width: | 4 in |
| Height: | 4 in |
| Material: | Steel |
| Angle: | 22 1/2° |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Width: | 4 in |
| Material: | Steel |
| Color: | Gray |
| Height: | 4 in |
| Angle: | 22 1/2° |