C-h Ch36b200egpk Loadcenter

Item #: 118052
Cat #: CH36B200EGPK
UPC: 786685243108
Sign In or Register to view pricing and more.
Documents & Guides
Ch Genready Loadcenter 1ph 200a Mcb 36 Ckt NEMA 1 W/

Overview

Ch Genready Loadcenter 1ph 200a Mcb 36 Ckt NEMA 1 W/
Also known as: 786685243108, CH36B200EGPK

Specifications

Amps: 200
Circuits: 36
Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 200
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Circuits: 36
Mounting: Surface

Customer Reviews

No reviews for this product
(0)