Semi-Floating Body Belt Style 5266N 19''

Item #: 1180550
Cat #: 5266N-19D
UPC: 092644525568
Sign In or Register to view pricing and more.
Documents & Guides
Klein-Kord® Belt Pad with Two Pocket Tabs, Rolled-Edge Leather Belt Cushion for Comfort when Leaning Back, Padded for Maximum Comfort and Body Fit, 1-3/4'' (44 mm) Wide Belt Strap Made of 6-ply Klein-Kord®

Overview

Klein-Kord® Belt Pad with Two Pocket Tabs, Rolled-Edge Leather Belt Cushion for Comfort when Leaning Back, Padded for Maximum Comfort and Body Fit, 1-3/4'' (44 mm) Wide Belt Strap Made of 6-ply Klein-Kord®
Also known as: 092644525568, 5266N-19D

Specifications

Type: Back Belt, Lineman, Tool Belt
Material: Leather
Standards: California Proposition 65
Type: Back Belt, Lineman, Tool Belt
Standards: California Proposition 65
Material: Leather

Customer Reviews

No reviews for this product
(0)