Fixed Body Belt Style, 18"

Item #: 1180552
Cat #: 5268N-18D
UPC: 092644525698
Sign In or Register to view pricing and more.
Documents & Guides
Fixed Body Belt Style, 18", Belt Pad w/ Two Pocket Tabs, Four Suspender Rings, Tape Thong, Glove-bag Ring, Two-Way Knife Snap.

Overview

Fixed Body Belt Style, 18", Belt Pad w/ Two Pocket Tabs, Four Suspender Rings, Tape Thong, Glove-bag Ring, Two-Way Knife Snap.
Also known as: 092644525698, 5268N-18D

Specifications

Color: Brown
Material: Leather, Nylon
Standards: California Proposition 65
Color: Brown
Standards: California Proposition 65
Material: Leather, Nylon

Customer Reviews

No reviews for this product
(0)