Fixed Body Belt Style, 19"

Item #: 1180553

Cat #: 5268N-19D

UPC: 092644525704

to view pricing and more.
Documents & Guides
Fixed Body Belt Style, 19", Belt Pad w/ Two Pocket Tabs, w/ Straight Double-bar D-rings, Four Suspender Rings, Tape Thong, Glove-bag Ring, Two-way Knife Snap, 1-1/2" Wide Double-Riveted Leather Tool Loops

Overview

Fixed Body Belt Style, 19", Belt Pad w/ Two Pocket Tabs, w/ Straight Double-bar D-rings, Four Suspender Rings, Tape Thong, Glove-bag Ring, Two-way Knife Snap, 1-1/2" Wide Double-Riveted Leather Tool Loops
Also known as: 092644525704, 5268N-19D

Specifications

Color: Brown
Material: Leather, Nylon
Standards: California Proposition 65
Color: Brown
Standards: California Proposition 65
Material: Leather, Nylon