ProLine G2 Swing-Out Subpanel, 1200x800

Item #: 1180571

Cat #: P2PSO128G

UPC: 783510334970

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Swing-Out Mounting Subpanel, Material: Galvanized Steel, Fits Frame: 1200 x 800 mm, Dimensions: 45.1" x 29.4"

Overview

ProLine G2 Swing-Out Mounting Subpanel, Material: Galvanized Steel, Fits Frame: 1200 x 800 mm, Dimensions: 45.1" x 29.4"

Application: The ProLine G2 Swing-Out Mounting Subpanel (Mounting Plate) allows a front-mounted subpanel to pivot out of a modular enclosure frame opening.


Also known as: 783510334970, P2PSO128G

Specifications

Material: Steel
Material: Steel