4' 15W T8 LED Lamp, 40K

Item #: 1180586

Cat #: S9722

UPC: 045923097225

to view pricing and more.
Documents & Guides
4' 15W T8 LED Lamp, 40K

Overview

4' 15W T8 LED Lamp, 40K
Also known as: 045923097225, S9722

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Wattage: 15
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277