13.5W PAR38 LED Lamp, Green

Item #: 1180632
Cat #: 13.5PAR38/GREEN/FLOOD/ND-ULW-1/4
UPC: 046677469092
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 13.5W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Color Temperature: Green. Non-Dimmable. *Philips CC# 469098, 12NC 929001306713. Full p/n: 13.5PAR38/PER/GREEN/ND/ULW/G/120V 4/1FB

Overview

LED Lamp, 13.5W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Color Temperature: Green. Non-Dimmable. *Philips CC# 469098, 12NC 929001306713. Full p/n: 13.5PAR38/PER/GREEN/ND/ULW/G/120V 4/1FB
Also known as: 046677469092, 13.5PAR38/GREEN/FLOOD/ND-ULW-1/4

Specifications

Base: Medium Screw (E26)
Color: Green
Volts AC: 120
Wattage: 13.500
Shape: PAR38 (Sealed Beam)
Diameter: 4.750 in
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Color: Green
Wattage: 13.500
Diameter: 4.750 in

Customer Reviews

No reviews for this product
(0)