REXEL logo

Sustainable

5.5 watt; A19 LED; 3000K; Medium base; 300' beam spread; 120 volts

Item #: 1180754
Cat #: S9601
UPC:
Sign In or Register to view pricing and more.
5.5 watt; A19 LED; 3000K; Medium base; 300' beam spread; 120 volts

Overview

5.5 watt; A19 LED; 3000K; Medium base; 300' beam spread; 120 volts
Also known as: S9601

Specifications

Lumens: 470
Color: White
Wattage: 6
Light Technology: LED
Lumens: 470
Wattage: 6
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)