ProLine G2 Disconnect Door, 2200mm

Item #: 1180869

Cat #: P2DDL2212

UPC: 783510314132

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Disconnect Door and Components, Left Mullion, Fits Frame: 2200 x 1200 mm, Dimensions: 85.9" x 47.2"

Overview

ProLine G2 Disconnect Door and Components, Left Mullion, Fits Frame: 2200 x 1200 mm, Dimensions: 85.9" x 47.2"

ProLine G2 Disconnect Doors include a hinged mullion with a cutout which accommodates a wide variety of flange-mount disconnect devices, and an interlock system from the enclosure doors to the disconnect mullion. A hinged disconnect mullion provides unobstructed access to the interior and maximum access to the Full Mounting Subpanel (Mounting Plate).

Also known as: 783510314132, P2DDL2212

Specifications

Material: Steel
Height: 85.900 in
Width: 47.200 in
Material: Steel
Width: 47.200 in
Height: 85.900 in