Shallow Strut - Elongated Holes, Stainless Steel

Item #: 118089
Cat #: PS-500-EH-10-SS
UPC: 702316512320
Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 14, Length: 10 feet. Color: Silver.

Overview

Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 14, Length: 10 feet. Color: Silver.
Channel - Elongated Holes, Stainless Steel 304
Also known as: 702316512320, PS-500-EH-10-SS, SHALLOWSS

Specifications

Height: 13/16 in
Length: 10 ft
Width: 1-5/8 in
Material: 304 Stainless Steel
Height: 13/16 in
Width: 1-5/8 in
Length: 10 ft
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)