12.5W PAR30 LED Lamp, 30K

Item #: 1180948

Cat #: 12.5PAR30G4/930FL40/277V

UPC: 663593161253

to view pricing and more.
Documents & Guides
LED Lamp, 12.5W, 120-277V, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 40,000 Hrs.

Overview

LED Lamp, 12.5W, 120-277V, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 40,000 Hrs.
Also known as: 663593161253, 12.5PAR30G4/930FL40/277V

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Wattage: 12.500
Light Technology: LED
Angle: 40°
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 850
Shape: PAR30 (Sealed Beam)
Wattage: 12.500
Angle: 40°