
KwikSplice Ladder Aluminum Cable Tray, 6" H x 24" W x 12'
Item #: 1181153
Cat #: KSB6A09-24-144
UPC: 799038693574
to view pricing and more.
Documents & Guides
KwikSplice Ladder Aluminum Cable Tray, 6" H x 24" W x 12'
Overview
KwikSplice Ladder Aluminum Cable Tray, 6" H x 24" W x 12'
The KwikSplice system is a light-weight, yet durable cable management system that is rated for NEMA 12A and 12B load clases. The system is ideal for commerial, light-industiral data center, healthcare, education and government cable management applications.
Also known as: 799038693574, KSB6A09-24-144
Specifications
| Width: | 24 in |
| Height: | 6 in |
| Material: | Aluminum |
| Width: | 24 in |
| Material: | Aluminum |
| Height: | 6 in |