Breaker, PowerPacT H, 30A, 2P, 600VAC, 25kA, I-Line, Thermal Magnetic, 80%, BCPH

Item #: 1181392

Cat #: HJA260304

UPC: 785901834151

to view pricing and more.
Breaker, Molded Case, PowerPacT H, 30 Amp, 2-Pole, 600 Volt AC, 25kA, I-Line, Thermal Magnetic, 80%, BC Phase

Overview

Breaker, Molded Case, PowerPacT H, 30 Amp, 2-Pole, 600 Volt AC, 25kA, I-Line, Thermal Magnetic, 80%, BC Phase

PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. 

Also known as: 785901834151, HJA260304

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 25 kA