PETROLUX LED WET LOCATION 12000LMS 5000K 120-277V YOKE MOUNT

Item #: 1181714

Cat #: PLED2-12L-5K-AS-YK-45-NA-W-L5

UPC:

to view pricing and more.
Documents & Guides
PETROLUX LED WET LOCATION 12000LMS 5000K 120-277V YOKE MOUNT 45 DEG NO CORD WHITE GLASS

Overview

PETROLUX LED WET LOCATION 12000LMS 5000K 120-277V YOKE MOUNT 45 DEG NO CORD WHITE GLASS
Also known as: PLED2-12L-5K-AS-YK-45-NA-W-L5

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Wattage: 129
Lumens: 12000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Wattage: 129
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 12000
Volts AC Range: 120 - 277