
to view pricing and more.
Documents & Guides
UNT 44T N1 TEE GRAY POWDER COATED
Overview
UNT 44T N1 TEE GRAY POWDER COATED
Also known as: 761515109724, 44T
Specifications
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Width: | 4 in |
| Height: | 4 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Width: | 4 in |
| Material: | Steel |
| Color: | Gray |
| Height: | 4 in |