Cord Clip, Adhesive Backed, Nylon, Natural, Max Bundle Dia: .38"

Item #: 11818

Cat #: ACC38-A-C

UPC: 074983585229

to view pricing and more.
Cord Clip, Adhesive Backed, Nylon, Natural, Max Bundle Dia: .38 in, Pack of 100

Overview

Cord Clip, Adhesive Backed, Nylon, Natural, Max Bundle Dia: .38 in, Pack of 100

Panduit ACC38-A-C Adhesive Cord Clips are designed to hold cords, cable or wire bundles neatly and securely. The smooth surfaces and rounded edges protect the cable bundle and installer. Clip design allows for bundles to be easily snapped into or out of, providing flexibility to your cord organization. For use in indoor environments and with bundles up to 0.38” (9.7mm) in diameter. Made of Nylon 6.6, are natural in color and come in packages of 100.

Also known as: 074983585229, ACC38-A-C

Specifications

Color: Natural
Mounting: Adhesive
Material: Nylon
Diameter: 0.380 in
Color: Natural
Material: Nylon
Mounting: Adhesive
Diameter: 0.380 in