N1 FLAT LID WIREWAY

Item #: 118199

Cat #: 101096GGFL

UPC: 761515120774

to view pricing and more.
Documents & Guides
UNT 101096GGFL N1 FLAT LID WIREWAY

Overview

UNT 101096GGFL N1 FLAT LID WIREWAY
Also known as: 761515120774, 101096GGFL

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Length: 96 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 1
Length: 96 in
Height: 10 in
Width: 10 in
Material: Steel
Color: Plain