Wiring Duct, Wide Slot, 4" x 4" x 6', PVC, Gray, Adhesive

Item #: 1182318

Cat #: G4X4LG6-A

UPC: 074983546954

to view pricing and more.
Panduct® type G wide slot wiring duct, 4 W x 4 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 4 W x 4 H, 6' length, PVC, adhesive, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546954, G4X4LG6-A

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC