This product has been discontinued.

15W 120V 80CRI LED FLUSH MOUNT WHITE
Item #: 1182351
Cat #: F-FM11/15/RN/P/30/WH
UPC: 751338002241
to view pricing and more.
Documents & Guides
No Documents Available
79004 15W 120V 80CRI LED FLUSH MOUNT WHITE POLY CARBONATE
Overview
79004 15W 120V 80CRI LED FLUSH MOUNT WHITE POLY CARBONATE
Also known as: 751338002241, F-FM11/15/RN/P/30/WH
Specifications
| Volts AC: | 120 |
| Color: | White |
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Volts AC: | 120 |
| Standards: | California Proposition 65 |
| Color: | White |
| Light Technology: | LED |