N1 FLAT LID WIREWAY

Item #: 118278

Cat #: 1010120GGFL

UPC: 761515120798

to view pricing and more.
Documents & Guides
UNT 1010120GGFL N1 FLAT LID WIREWAY

Overview

UNT 1010120GGFL N1 FLAT LID WIREWAY
Also known as: 761515120798, 1010120GGFL

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
Length: 120 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain