INS PP OLD DIN FERRULE 26AWG .14MM2

Item #: 11828

Cat #: F4004

UPC: 786210729626

Sign In or Register to view pricing and more.
Documents & Guides
Polypropylene-Insulated Ferrule, Total Length .416 Inches/10.5mm, Pin Length .236 Inches/6.0mm, Pin Diameter .031 Inches/.8mm, Base Diameter .079 Inches/2.0mm, Wire Range #26 AWG/.14mm2, Color Gray, Copper, Tin Plated

Overview

Polypropylene-Insulated Ferrule, Total Length .416 Inches/10.5mm, Pin Length .236 Inches/6.0mm, Pin Diameter .031 Inches/.8mm, Base Diameter .079 Inches/2.0mm, Wire Range #26 AWG/.14mm2, Color Gray, Copper, Tin Plated
Also known as: 786210729626, F4004

Specifications

Material: Copper
Color: Gray
Material: Copper
Color: Gray

Customer Reviews

No reviews for this product
(0)